Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Microcentrifuges, ventilated/refrigerated, MIKRO 220 / 220 R

Supplier: Hettich
Powerful, compact bench top centrifuges with quiet and smooth running for processing microlitre tubes of 0,2 ml to 2,0 ml, used in clinical laboratories as well as in genetic research, virology and bacteriology.

  • Quick entry foil keypad, twist knob, metal housing and lid, centrifuging chamber of stainless steel, viewing port in the lid
  • Memory storage for 10 programs
  • 9 pre-selectable acceleration/braking ramps, or unbraked run down
  • MIKRO 220 R: Infinitely variable setting from –20 to +40 °C, Fast Cool function
  • Safety features: Lid locking and holding during rotor run, emergency lid-lock release, motor overheat protection, chamber overheat protection for MIKRO 220 R, imbalance switch off, automatic rotor recognition, lid dropping protection

The refrigerated MIKRO 220 R also accommodates tubes up to 50 ml and is specifically designed to meet the demands of sample preparation for PCR applications.

Ordering information: Rotors and accessories available separately.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Refrigerated microcentrifuge MIKRO 220 R, without rotor 1 521-0909
Ventilated microcentrifuge MIKRO 220, without rotor 1 521-0908
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model MIKRO 220 R MIKRO 220
Temperature (°C) –20...+40 -
Max. capacity - fixed angle rotor 48×1,5/2,0 ml; 6×50 ml 48×1,5/2,0 ml
Max. speed - fixed angle rotor (min-1) 18000
Max. RCF - fixed angle rotor (×g) 31514
Acceleration/braking ramps 9/9
Programs 10
Timer 1 sec - 99 min 59 sec, continuous run, short cycle mode (pulse key)
Power supply 220 - 240 V / 50 - 60 Hz
Power consumption (W) 900 700
W×D×H (mm) 330×650×313 330×420×313
Weight (kg) 42 21

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Adapter for 1×25 ml round-bottom tube ( Ø×L: 26×88 mm) 1 HETT1633
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty