Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Crucibles

Supplier: VWR Collection
Porcelain, glazed inside and out, except base

  • Withstands maximum temperature of 1000 °C

Lids are available separately.

Certifications: According to DIN 12904



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Type Capacity Ø×H Pk VWR Catalog Number Quantity
Low form 5 ml 30×19 mm 5 459-0194
Low form 10 ml 35×22 mm 5 459-0195
Low form 17 ml 40×25 mm 5 459-0196
Low form 21 ml 45×28 mm 5 459-0197
Low form 34 ml 50×32 mm 5 459-0198
Low form 62 ml 60×38 mm 5 459-0199
Low form 91 ml 70×44 mm 5 459-0200
Medium form 10 ml 30×25 mm 5 459-0201
Medium form 12 ml 35×28 mm 5 459-0202
Medium form 20 ml 40×32 mm 5 459-0203
Medium form 30 ml 45×36 mm 5 459-0204
Medium form 45 ml 50×40 mm 5 459-0205
Medium form 80 ml 60×48 mm 5 459-0206
Medium form 120 ml 70×56 mm 5 459-0207
Medium form 200 ml 80×62 mm 5 459-0208
Tall form 15 ml 30×38 mm 5 459-0209
Tall form 26 ml 35×44 mm 5 459-0210
Tall form 35 ml 40×50 mm 5 459-0211
Tall form 50 ml 45×56 mm 5 459-0212
Tall form 72 ml 50×62 mm 5 459-0213
Tall form 130 ml 60×75 mm 5 459-0214

Lids for crucibles
For Ø Pk VWR Catalog Number Quantity
30 mm 5 459-0215
35 mm 5 459-0216
40 mm 5 459-0217
45 mm 5 459-0218
50 mm 5 459-0219
60 mm 5 459-0220
70 mm 5 459-0221
80 mm 5 459-0222
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

WRITE A REVIEW

Need help?

  • Whatever you have to say, positive or negative, is important to us.
  • Providing feedback takes only seconds.
  • Your feedback will be made available to the public on the web.

VWR.com will publish your name as vwr.com user.
You can use this name, or edit and save a nickname.
We recommend authors use their first and last initial.

Please confirm the industry you work in

Example: Pharmaceutical

Please confirm your role

Example: Clinical Trial Assistant

Please confirm your location

Example: New York, NY

REVIEWS (0)

Total Ratings: 0
Avg. Ratings: 0.0 out of 5

Sort all by:

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty